Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # NAT208-24L3
- Zoro # G623389572
product price:Â
$
88.19
/ea
Key Features
Overall Height
114 mm
Standards
AFBMA
Housing Material
Cast Iron
Bearing Insert Material
Chrome Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT208-24L3
- Zoro #
- G623389572
- UPC #
- 080067571475
- Country of Origin
- China
- Standards
- AFBMA
- Housing Material
- Cast Iron
- Bearing Insert Material
- Chrome Steel
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Expansion Type
- Fixed
- Seal Type
- Triple Lip
- Compatible Frame
- T208
- Dynamic Load Capacity
- 6,375 lbf
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 3,960 lbf
- Internal Clearance
- C3
- Series
- NAT
- System of Measurement
- Inch
- Lubrication Openings
- Grease Fitting
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Number of Rows
- 1
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Bearing Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame T208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 114 mm, Overall Length 144 mm, Overall Width 56 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100