Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT209-28
Zoro # G223389248
product price:Â
$
86.79
/ea
Key Features
Compatible Frame
T209
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT209-28
- Zoro #
- G223389248
- UPC #
- 080067575103
- Country of Origin
- China
- Compatible Frame
- T209
- Number of Rows
- 1
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Housing Material
- Cast Iron
- Bearing Insert Material
- Chrome Steel
- Standards
- AFBMA
- Item
- Take-Up Bearing Unit
- Dynamic Load Capacity
- 7,110 lbf
- Lubrication Openings
- Grease Fitting
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Internal Clearance
- C3
- Static Radial Load Capacity
- 4,460 lbf
- Bearing Lubrication
- Relubricateable
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Series
- NAT
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Material Grade
- AISI 52100
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame T209, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,110 lbf