Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT209-28L3
Zoro # G523388385
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Inner Ring Width
2.216 in
Closure
Double Sealed
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT209-28L3
- Zoro #
- G523388385
- UPC #
- 080067569575
- Country of Origin
- China
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
- System of Measurement
- Inch
- Seal Type
- Triple Lip
- Bearing Material Grade
- AISI 52100
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 4,460 lbf
- Expansion Type
- Fixed
- Number of Rows
- 1
- Compatible Frame
- T209
- Bearing Lubrication
- Relubricateable
- Series
- NAT
- Item
- Take-Up Bearing Unit
- Dynamic Load Capacity
- 7,110 lbf
- Standards
- AFBMA
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Chrome Steel
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Internal Clearance
- C3
- Bearing Insert Type
- Radial Ball
- Maximum Temperature
- 248 Degrees F
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame T209, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.