Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT210-31
Zoro # G623389152
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Overall Height
117 mm
Compatible Frame
T210
Number of Rows
1
Inner Ring Width
2.468 in
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT210-31
- Zoro #
- G623389152
- UPC #
- 080067569736
- Country of Origin
- China
- Compatible Frame
- T210
- Number of Rows
- 1
- Standards
- AFBMA
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Inch
- Dynamic Load Capacity
- 7,400 lbf
- Static Radial Load Capacity
- 4,910 lbf
- Closure
- Double Sealed
- Shaft Locking Type
- Eccentric Collar
- Item
- Take-Up Bearing Unit
- Internal Clearance
- C3
- Series
- NAT
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial Ball
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Grease Fitting
- Housing Material
- Cast Iron
- Bearing Material Grade
- AISI 52100
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame T210, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,400 lbf