Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT210-31L3
Zoro # G623390219
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bore Diameter
1 15/16 in
Overall Length
144 mm
Maximum Temperature
248 Degrees F
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT210-31L3
- Zoro #
- G623390219
- UPC #
- 080067575128
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 15/16 in
- Overall Length
- 144 mm
- Inner Ring Width
- 2.468 in
- Overall Width
- 56 mm
- Overall Height
- 117 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame T210, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.