Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT210-32
Zoro # G723387201
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Fixed
Inner Ring Width
2.468 in
Bearing Insert Material
Chrome Steel
Bearing Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT210-32
- Zoro #
- G723387201
- UPC #
- 080067571827
- Country of Origin
- China
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Series
- NAT
- Compatible Frame
- T210
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial Ball
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Item
- Take-Up Bearing Unit
- Internal Clearance
- C3
- Number of Rows
- 1
- Housing Material
- Cast Iron
- Dynamic Load Capacity
- 7,400 lbf
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 4,910 lbf
- Standards
- AFBMA
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame T210, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,400 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.