Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT211-35
Zoro # G323388066
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Width
71 mm
Series
NAT
Standards
AFBMA
Expansion Type
Fixed
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT211-35
- Zoro #
- G323388066
- UPC #
- 080067571964
- Country of Origin
- China
Dimensions
- Overall Width
- 71 mm
- Inner Ring Width
- 2.811 in
- Bore Diameter
- 2 3/16 in
- Overall Length
- 171 mm
- Overall Height
- 146 mm
- Length
- 171 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Closure Double Sealed, Compatible Frame T211, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 71 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 9,490 lbf