Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT212-39
Zoro # G223387862
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
NLGI #2 Equivalent
Compatible Frame
T212
Number of Rows
1
Bearing Insert Material
Chrome Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT212-39
- Zoro #
- G223387862
- UPC #
- 080067575193
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Compatible Frame
- T212
- Number of Rows
- 1
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- Internal Clearance
- C3
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- System of Measurement
- Inch
- Static Radial Load Capacity
- 7,490 lbf
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Dynamic Load Capacity
- 11,500 lbf
- Series
- NAT
- Bearing Material Grade
- AISI 52100
- Lubrication Openings
- Grease Fitting
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial Ball
- Item
- Take-Up Bearing Unit
- Standards
- AFBMA
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame T212, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 71 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 11,500 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.