Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST205-25MM IP69K
Zoro # G023390130
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Series
SUCST
Expansion Type
Fixed
Overall Length
97 mm
Bore Diameter
25 mm
Overall Width
34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST205-25MM IP69K
- Zoro #
- G023390130
- UPC #
- 080067576423
- Country of Origin
- China
- Series
- SUCST
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Standards
- AFBMA
- Number of Rows
- 1
- Resistance Properties
- Dust Proof, Water-Resistant
- Housing Material
- Stainless Steel
- Item
- Take-Up Bearing Unit
- Closure
- Sealed
- Dynamic Load Capacity
- 2,670 lbf
- For Environment
- Washdown
- Features
- IP69K Rated Seals, Standard Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Insert Type
- Radial Ball
- Lubrication Openings
- None
- Compatible Frame
- ST205
- Static Radial Load Capacity
- 1,440 lbf
- Maximum Temperature
- 250 Degrees F
- Internal Clearance
- C3
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Sealed, Compatible Frame ST205, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 2,670 lbf