Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST205-25MM
Zoro # G923388480
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
97 mm
Compatible Frame
ST205
Number of Rows
1
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Inner Ring Width
34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST205-25MM
- Zoro #
- G923388480
- UPC #
- 080067572846
- Country of Origin
- China
- Compatible Frame
- ST205
- Number of Rows
- 1
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Standards
- AFBMA
- Maximum Temperature
- 250 Degrees F
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Grease
- System of Measurement
- Metric
- Closure
- Double Sealed
- Dynamic Load Capacity
- 2,670 lbf
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 1,440 lbf
- Seal Material
- Silicone
- Bearing Insert Material
- Stainless Steel
- Item
- Take-Up Bearing Unit
- Bearing Lubrication
- Relubricateable
- Series
- SUCST
- Internal Clearance
- C3
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Compatible Frame ST205, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 2,670 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.