Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST207-23 IP69K
Zoro # G123390511
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 7/16 in
Features
IP69K Rated Seals, Standard Duty, Wide Inner Race Bearing, Wide Slot
Internal Clearance
C3
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST207-23 IP69K
- Zoro #
- G123390511
- UPC #
- 080067576501
- Country of Origin
- China
- Features
- IP69K Rated Seals, Standard Duty, Wide Inner Race Bearing, Wide Slot
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Maximum Temperature
- 250 Degrees F
- Standards
- AFBMA
- Number of Rows
- 1
- Compatible Frame
- ST207
- Closure
- Sealed
- Lubrication Openings
- None
- For Environment
- Washdown
- Item
- Take-Up Bearing Unit
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Material
- Stainless Steel
- Static Radial Load Capacity
- 2,780 lbf
- Bearing Insert Type
- Radial Ball
- Series
- SUCST
- Dynamic Load Capacity
- 4,930 lbf
- Lubricant Material
- H-1 Food Grade Grease
- Resistance Properties
- Dust Proof, Water-Resistant
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Sealed, Compatible Frame ST207, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 129 mm, Overall Width 43 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 4,930 lbf