Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST208-24 IP69K
Zoro # G223389910
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Overall Height
114 mm
Compatible Frame
ST208
System of Measurement
Inch
Lubrication Openings
None
Dynamic Load Capacity
5,660 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST208-24 IP69K
- Zoro #
- G223389910
- UPC #
- 080067576521
- Country of Origin
- China
Dimensions
- Overall Height
- 114 mm
- Bore Diameter
- 1 1/2 in
- Overall Width
- 49 mm
- Inner Ring Width
- 1.937 in
- Overall Length
- 144 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Sealed, Compatible Frame ST208, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 114 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 5,660 lbf