Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST209-45MM
Zoro # G223388531
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Standards
AFBMA
Static Radial Load Capacity
3,680 lbf
Series
SUCST
Number of Rows
1
Inner Ring Width
49.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST209-45MM
- Zoro #
- G223388531
- UPC #
- 080067573211
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 49.2 mm
- Overall Width
- 49 mm
- Bore Diameter
- 45 mm
- Overall Length
- 144 mm
- Overall Height
- 117 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Closure Double Sealed, Compatible Frame ST209, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 6,230 lbf