Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST210-50 MM
Zoro # G623388711
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial Ball
Series
SUCST
Maximum Temperature
250 Degrees F
Inner Ring Width
51.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST210-50 MM
- Zoro #
- G623388711
- UPC #
- 080067569542
- Country of Origin
- China
- Lubrication Openings
- Grease Fitting
- Bearing Insert Type
- Radial Ball
- Series
- SUCST
- Maximum Temperature
- 250 Degrees F
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- Shaft Locking Type
- Set Screws
- Seal Material
- Silicone
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- C3
- Standards
- AFBMA
- Number of Rows
- 1
- Static Radial Load Capacity
- 4,070 lbf
- Bearing Lubrication
- Relubricateable
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Closure
- Double Sealed
- System of Measurement
- Metric
- Compatible Frame
- ST210
- Dynamic Load Capacity
- 6,590 lbf
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Closure Double Sealed, Compatible Frame ST210, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 6,590 lbf