Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS205-16 IP69K
Zoro # G223389576
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Dynamic Load Capacity
2,670 lbf
Closure
Sealed
Lubrication Openings
None
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS205-16 IP69K
- Zoro #
- G223389576
- UPC #
- 080067576415
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- Dynamic Load Capacity
- 2,670 lbf
- Item
- Take-Up Bearing Unit
- Closure
- Sealed
- Lubrication Openings
- None
- Standards
- AFBMA
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Maximum Temperature
- 250 Degrees F
- Resistance Properties
- Dust Proof, Water-Resistant
- Features
- IP69K Rated Seals, Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Static Radial Load Capacity
- 1,440 lbf
- Housing Material
- Stainless Steel
- Series
- SUCSTRS
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Number of Rows
- 1
- System of Measurement
- Inch
- Compatible Frame
- STRS205
- For Environment
- Washdown
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Sealed, Compatible Frame STRS205, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 79 mm, Overall Length 99 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 2,670 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.