Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS206-20 IP69K
Zoro # G623388735
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Dust Proof, Water-Resistant
Bearing Insert Material
Stainless Steel
Overall Width
38 mm
Bore Diameter
1 1/4 in
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSTRS206-20 IP69K
- Zoro #
- G623388735
- UPC #
- 080067576453
- Country of Origin
- China
Dimensions
- Overall Width
- 38 mm
- Bore Diameter
- 1 1/4 in
- Overall Height
- 101 mm
- Overall Length
- 125 mm
- Inner Ring Width
- 1.5 in
- Length
- 125 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Sealed, Compatible Frame STRS206, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 101 mm, Overall Length 125 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 3,710 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.