Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # SUCSTRS206-20
- Zoro # G123387955
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Compatible Frame
STRS206
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Overall Length
125 mm
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSTRS206-20
- Zoro #
- G123387955
- UPC #
- 080067572949
- Country of Origin
- China
Dimensions
- Overall Length
- 125 mm
- Inner Ring Width
- 1.5 in
- Overall Width
- 38 mm
- Bore Diameter
- 1 1/4 in
- Overall Height
- 101 mm
- Length
- 125 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame STRS206, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 101 mm, Overall Length 125 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 3,710 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.