Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS206-30MM IP69K
Zoro # G623389138
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Height
101 mm
System of Measurement
Metric
Shaft Locking Type
Set Screws
Resistance Properties
Dust Proof, Water-Resistant
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS206-30MM IP69K
- Zoro #
- G623389138
- UPC #
- 080067576463
- Country of Origin
- China
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Resistance Properties
- Dust Proof, Water-Resistant
- Expansion Type
- Fixed
- Closure
- Sealed
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Washdown
- Bearing Lubrication
- Maintenance-Free
- Compatible Frame
- STRS206
- Bearing Insert Material
- Stainless Steel
- Lubrication Openings
- None
- Housing Material
- Stainless Steel
- Item
- Take-Up Bearing Unit
- Static Radial Load Capacity
- 2,020 lbf
- Standards
- AFBMA
- Bearing Insert Type
- Radial Ball
- Maximum Temperature
- 250 Degrees F
- Dynamic Load Capacity
- 3,710 lbf
- Series
- SUCSTRS
- Features
- IP69K Rated Seals, Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Internal Clearance
- C3
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Sealed, Compatible Frame STRS206, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 101 mm, Overall Length 125 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 3,710 lbf