Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS206-30MM
Zoro # G923390445
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Lubrication Openings
Grease Fitting
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Compatible Frame
STRS206
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS206-30MM
- Zoro #
- G923390445
- UPC #
- 080067572981
- Country of Origin
- China
- Lubrication Openings
- Grease Fitting
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Compatible Frame
- STRS206
- Closure
- Double Sealed
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Number of Rows
- 1
- Dynamic Load Capacity
- 3,710 lbf
- Standards
- AFBMA
- System of Measurement
- Metric
- Seal Material
- Silicone
- Item
- Take-Up Bearing Unit
- Static Radial Load Capacity
- 2,020 lbf
- Series
- SUCSTRS
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Maximum Temperature
- 250 Degrees F
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame STRS206, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 101 mm, Overall Length 125 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 3,710 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.