Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS207-20 IP69K
Zoro # G123387238
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Standards
AFBMA
Static Radial Load Capacity
2,780 lbf
Inner Ring Width
1.689 in
Dynamic Load Capacity
4,930 lbf
Compatible Frame
STRS207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSTRS207-20 IP69K
- Zoro #
- G123387238
- UPC #
- 080067576473
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.689 in
- Overall Height
- 102 mm
- Overall Length
- 125 mm
- Bore Diameter
- 1 1/4 in
- Overall Width
- 43 mm
- Length
- 125 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Sealed, Compatible Frame STRS207, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 125 mm, Overall Width 43 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 4,930 lbf