Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # SUCSTRS207-23
- Zoro # G223388623
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125 mm
Bore Diameter
1 7/16 in
Dynamic Load Capacity
4,930 lbf
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Grease Fitting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS207-23
- Zoro #
- G223388623
- UPC #
- 080067575248
- Country of Origin
- China
- Dynamic Load Capacity
- 4,930 lbf
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Grease Fitting
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Item
- Take-Up Bearing Unit
- Standards
- AFBMA
- Closure
- Double Sealed
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Housing Material
- Stainless Steel
- Maximum Temperature
- 250 Degrees F
- Internal Clearance
- C3
- Expansion Type
- Fixed
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Series
- SUCSTRS
- Static Radial Load Capacity
- 2,780 lbf
- Compatible Frame
- STRS207
- Seal Material
- Silicone
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Compatible Frame STRS207, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 125 mm, Overall Width 43 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 4,930 lbf