Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTRS208-24
Zoro # G423388843
product price:Â
$
73.65
/ea
Key Features
Dynamic Load Capacity
6,375 lbf
Inner Ring Width
1.937 in
Closure
Double Sealed
Features
Narrow Slot, Standard Duty, Wide Inner Race Bearing
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTRS208-24
- Zoro #
- G423388843
- UPC #
- 080067575058
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.937 in
- Bore Diameter
- 1 1/2 in
- Overall Length
- 137 mm
- Overall Width
- 49 mm
- Overall Height
- 121 mm
- Length
- 137 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame TRS208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Overall Height 121 mm, Overall Length 137 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 6,375 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.