Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX06-19
Zoro # G123388518
product price:Â
$
62.85
/ea
Key Features
Bearing Insert Type
Radial Ball
Number of Rows
1
Overall Length
129 mm
Static Radial Load Capacity
3,340 lbf
Dynamic Load Capacity
5,535 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX06-19
- Zoro #
- G123388518
- UPC #
- 080067571003
- Country of Origin
- China
- Bearing Insert Type
- Radial Ball
- Number of Rows
- 1
- Static Radial Load Capacity
- 3,340 lbf
- Dynamic Load Capacity
- 5,535 lbf
- System of Measurement
- Inch
- Standards
- AFBMA
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Series
- UCTX
- Maximum Temperature
- 248 Degrees F
- Bearing Material Grade
- AISI 52100
- Lubrication Openings
- Grease Fitting
- Shaft Locking Type
- Set Screws
- Compatible Frame
- T207
- Internal Clearance
- C3
- Housing Material
- Cast Iron
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame T207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 129 mm, Overall Width 37 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 5,535 lbf