Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # UCTX07-23
- Zoro # G723387874
product price:Â
$
73.65
/ea
Key Features
Overall Height
114 mm
Compatible Frame
T208
Bearing Insert Type
Radial Ball
Internal Clearance
C3
Bearing Insert Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX07-23
- Zoro #
- G723387874
- UPC #
- 080067571328
- Country of Origin
- China
- Compatible Frame
- T208
- Bearing Insert Type
- Radial Ball
- Internal Clearance
- C3
- Bearing Insert Material
- Chrome Steel
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Compatible Frame T208, Expansion Type Fixed, Housing Material Cast Iron, Overall Height 114 mm, Overall Length 144 mm, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.