Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX09-27
Zoro # G423389949
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
149 mm
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial Ball
Inner Ring Width
2.031 in
Bearing Insert Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX09-27
- Zoro #
- G423389949
- UPC #
- 080067571625
- Country of Origin
- China
- Lubrication Openings
- Grease Fitting
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Chrome Steel
- Closure
- Double Sealed
- Number of Rows
- 1
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 4,910 lbf
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- NLGI #2 Equivalent
- Standards
- AFBMA
- Series
- UCTX
- Bearing Material Grade
- AISI 52100
- Expansion Type
- Fixed
- Compatible Frame
- T210
- Dynamic Load Capacity
- 7,400 lbf
- Internal Clearance
- C3
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Closure Double Sealed, Compatible Frame T210, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 149 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,400 lbf