Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX09-28
Zoro # G923387377
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity
7,400 lbf
Internal Clearance
C3
Bearing Insert Material
Chrome Steel
Overall Width
49 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX09-28
- Zoro #
- G923387377
- UPC #
- 080067571665
- Country of Origin
- China
Dimensions
- Overall Width
- 49 mm
- Overall Height
- 117 mm
- Overall Length
- 149 mm
- Bore Diameter
- 1 3/4 in
- Inner Ring Width
- 2.031 in
- Length
- 149 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame T210, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 149 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,400 lbf