Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX10-31
Zoro # G123390382
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Series
UCTX
Maximum Temperature
248 Degrees F
Overall Height
146 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX10-31
- Zoro #
- G123390382
- UPC #
- 080067571774
- Country of Origin
- China
- Item
- Take-Up Bearing Unit
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- Series
- UCTX
- Maximum Temperature
- 248 Degrees F
- Bearing Material Grade
- AISI 52100
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Standards
- AFBMA
- Compatible Frame
- T211
- Dynamic Load Capacity
- 9,490 lbf
- Bearing Insert Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Static Radial Load Capacity
- 6,440 lbf
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Lubricant Material
- NLGI #2 Equivalent
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame T211, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 64 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 9,490 lbf