Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX11-35
Zoro # G723389885
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Height
146 mm
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Number of Rows
1
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX11-35
- Zoro #
- G723389885
- UPC #
- 080067569350
- Country of Origin
- China
Dimensions
- Overall Height
- 146 mm
- Bore Diameter
- 2 3/16 in
- Overall Width
- 64 mm
- Overall Length
- 194 mm
- Inner Ring Width
- 2.563 in
- Length
- 194 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Closure Double Sealed, Compatible Frame T212, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 194 mm, Overall Width 64 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 11,500 lbf