Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX12-39
Zoro # G823389587
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 7/16 in
Bearing Insert Material
Chrome Steel
Static Radial Load Capacity
8,760 lbf
Dynamic Load Capacity
12,400 lbf
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX12-39
- Zoro #
- G823389587
- UPC #
- 080067569351
- Country of Origin
- China
- Bearing Insert Material
- Chrome Steel
- Static Radial Load Capacity
- 8,760 lbf
- Dynamic Load Capacity
- 12,400 lbf
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Internal Clearance
- C3
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Grease Fitting
- Bearing Material Grade
- AISI 52100
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- Compatible Frame
- T213, TX 212
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screws
- Series
- UCTX
- System of Measurement
- Inch
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame T213, TX 212, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 167 mm, Overall Length 224 mm, Overall Width 70 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 12,400 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.