Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # UCTX13-40
- Zoro # G423388683
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Overall Height
167 mm
Lubricant Material
NLGI #2 Equivalent
Housing Material
Cast Iron
Standards
AFBMA
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX13-40
- Zoro #
- G423388683
- UPC #
- 080067572085
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Housing Material
- Cast Iron
- Standards
- AFBMA
- Maximum Temperature
- 248 Degrees F
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Bearing Insert Material
- Chrome Steel
- Compatible Frame
- T214, TX 13
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Grease Fitting
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- Static Radial Load Capacity
- 9,620 lbf
- Shaft Locking Type
- Set Screws
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Series
- UCTX
- Internal Clearance
- C3
- Dynamic Load Capacity
- 13,530 lbf
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Closure Double Sealed, Compatible Frame T214, TX 13, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 167 mm, Overall Length 224 mm, Overall Width 70 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 13,530 lbf