Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX15-47L3
Zoro # G723390546
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
2 15/16 in
Closure
Double Sealed
Expansion Type
Fixed
Overall Height
184 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX15-47L3
- Zoro #
- G723390546
- UPC #
- 080067572126
- Country of Origin
- China
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Internal Clearance
- C3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- Compatible Frame
- T 216, TX15
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame T 216, TX15, Expansion Type Fixed, Housing Material Cast Iron, Overall Height 184 mm, Overall Length 235 mm, Overall Width 70 mm, System of Measurement Inch