Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX15-48
Zoro # G723387652
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Overall Height
184 mm
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX15-48
- Zoro #
- G723387652
- UPC #
- 080067572147
- Country of Origin
- China
Dimensions
- Overall Height
- 184 mm
- Inner Ring Width
- 3.252 in
- Overall Length
- 235 mm
- Overall Width
- 70 mm
- Bore Diameter
- 3 in
- Length
- 235 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Closure Double Sealed, Compatible Frame T 216, TX15, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 184 mm, Overall Length 235 mm, Overall Width 70 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 16,000 lbf