Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT201-8

  • Zoro # G012006929


product price: $49.25
/ea

Key Features

Shaft Locking Type
Set Screw
Slot Spacing
3 in
Bore Diameter
1/2 in
Inner Ring Width
1.22 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT201-8
Zoro #
G012006929
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
Inner Ring Width
1.22 in
Overall Length
3.5 in
Rod Hole Diameter
0.75 in
Overall Width
1.25 in
Slot Width
0.531 in
Overall Height
3.688 in
Ring End to Center Width
0.72 in

Details

Item
Take Up Ball Bearing Mounted Units
Shaft Locking Type
Set Screw
Slot Spacing
3 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
System of Measurement
Inch
Included Bearing
UC 201-8
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Closure
Double Sealed
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Bearing Material Grade
52100

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 201-8, Overall Height 3.688 in, Overall Length 3.5 in, Overall Width 1.25 in, Ring End to Center Width 0.72 in, Rod Hole Diameter 0.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.