Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT202-10

  • Zoro # G812006938


product price: $42.29
/ea

Key Features

Slot Spacing
3 in
Shaft Locking Type
Set Screw
Included Bearing
UC 202-10
System of Measurement
Inch
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT202-10
Zoro #
G812006938
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.5 in
Slot Width
0.531 in
Bore Diameter
5/8 in
Overall Height
3.688 in
Overall Width
1.25 in
Ring End to Center Width
0.72 in
Inner Ring Width
1.22 in
Rod Hole Diameter
0.75 in

Details

Item
Take Up Ball Bearing Mounted Units
Slot Spacing
3 in
Shaft Locking Type
Set Screw
Included Bearing
UC 202-10
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Material Grade
52100
Expansion Type
Fixed
Closure
Double Sealed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 202-10, Overall Height 3.688 in, Overall Length 3.5 in, Overall Width 1.25 in, Ring End to Center Width 0.72 in, Rod Hole Diameter 0.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.