Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT202-15MM

  • Zoro # G712006922


product price: $44.35
/ea

Key Features

Overall Length
89 mm
Inner Ring Width
31 mm
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Overall Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT202-15MM
Zoro #
G712006922
UPC #
-
Country of Origin
China

Dimensions

Overall Length
89 mm
Inner Ring Width
31 mm
Overall Width
32 mm
Rod Hole Diameter
19 mm
Bore Diameter
15 mm
Overall Height
94 mm
Ring End to Center Width
18.3 mm
Slot Width
13.5 mm

Details

Item
Take Up Ball Bearing Mounted Units
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Shaft Locking Type
Set Screw
System of Measurement
Metric
Slot Spacing
76.2 mm
Housing Material
Cast Iron
Included Bearing
UC 202
Bearing Material Grade
52100
Expansion Type
Fixed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball
Closure
Double Sealed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 15 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 202, Overall Height 94 mm, Overall Length 89 mm, Overall Width 32 mm, Ring End to Center Width 18.3 mm, Rod Hole Diameter 19 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 76.2 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.