Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT204-12

  • Zoro # G012006905


product price: $34.39
/ea

Key Features

Bore Diameter
3/4 in
Rod Hole Diameter
0.75 in
Housing Material
Cast Iron
Ring End to Center Width
0.72 in
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT204-12
Zoro #
G012006905
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Rod Hole Diameter
0.75 in
Ring End to Center Width
0.72 in
Overall Width
1.25 in
Slot Width
0.531 in
Overall Length
3.5 in
Overall Height
3.688 in
Inner Ring Width
1.22 in

Details

Item
Take Up Ball Bearing Mounted Units
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Included Bearing
UC 204-12
Bearing Insert Material
Steel
System of Measurement
Inch
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Slot Spacing
3 in
Bearing Material Grade
52100
Rolling Element Rows
1
Expansion Type
Fixed
Closure
Double Sealed
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 204-12, Overall Height 3.688 in, Overall Length 3.5 in, Overall Width 1.25 in, Ring End to Center Width 0.72 in, Rod Hole Diameter 0.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.