Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT205-15

  • Zoro # G512006924


product price: $46.95
/ea

Key Features

Rod Hole Diameter
0.75 in
Overall Length
3.5 in
Overall Width
1.25 in
Overall Height
3.813 in
Slot Spacing
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT205-15
Zoro #
G512006924
UPC #
-
Country of Origin
China

Dimensions

Rod Hole Diameter
0.75 in
Overall Length
3.5 in
Overall Width
1.25 in
Overall Height
3.813 in
Slot Width
0.531 in
Inner Ring Width
1.338 in
Ring End to Center Width
0.775 in
Bore Diameter
15/16 in

Details

Item
Take Up Ball Bearing Mounted Units
Slot Spacing
3 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
System of Measurement
Inch
Included Bearing
UC 205-15
Rolling Element Rows
1
Bearing Material Grade
52100
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Closure
Double Sealed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 205-15, Overall Height 3.813 in, Overall Length 3.5 in, Overall Width 1.25 in, Ring End to Center Width 0.775 in, Rod Hole Diameter 0.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.