Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT205-25MM

  • Zoro # G912006906


product price: $47.99
/ea

Key Features

Bore Diameter
25 mm
System of Measurement
Metric
Overall Length
89 mm
Rod Hole Diameter
19 mm
Included Bearing
UC 205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT205-25MM
Zoro #
G912006906
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
25 mm
Overall Length
89 mm
Rod Hole Diameter
19 mm
Overall Width
32 mm
Inner Ring Width
34 mm
Overall Height
97 mm
Slot Width
13.5 mm
Ring End to Center Width
19.7 mm

Details

Item
Take Up Ball Bearing Mounted Units
System of Measurement
Metric
Included Bearing
UC 205
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Slot Spacing
76.2 mm
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Closure
Double Sealed
Bearing Material Grade
52100
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Expansion Type
Fixed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 205, Overall Height 97 mm, Overall Length 89 mm, Overall Width 32 mm, Ring End to Center Width 19.7 mm, Rod Hole Diameter 19 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 76.2 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.