Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT206-18

  • Zoro # G312006919


product price: $59.55
/ea

Key Features

Inner Ring Width
1.5 in
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Shaft Locking Type
Set Screw
Ring End to Center Width
0.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT206-18
Zoro #
G312006919
UPC #
-
Country of Origin
China

Dimensions

Inner Ring Width
1.5 in
Ring End to Center Width
0.874 in
Rod Hole Diameter
0.859 in
Overall Width
1.469 in
Overall Height
4.438 in
Overall Length
4.031 in
Slot Width
0.531 in
Bore Diameter
1 1/8 in

Details

Item
Take Up Ball Bearing Mounted Units
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Shaft Locking Type
Set Screw
Included Bearing
UC 206-18
Slot Spacing
3.5 in
Housing Material
Cast Iron
System of Measurement
Inch
Rolling Element Rows
1
Bearing Material Grade
52100
Expansion Type
Fixed
Closure
Double Sealed
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 206-18, Overall Height 4.438 in, Overall Length 4.031 in, Overall Width 1.469 in, Ring End to Center Width 0.874 in, Rod Hole Diameter 0.859 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3.5 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.