Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT206-30MM

  • Zoro # G112006935


product price: $49.19
/ea

Key Features

Bearing Insert Material
Steel
Inner Ring Width
38.1 mm
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT206-30MM
Zoro #
G112006935
UPC #
-
Country of Origin
China

Dimensions

Inner Ring Width
38.1 mm
Rod Hole Diameter
22 mm
Overall Height
113 mm
Overall Width
37 mm
Slot Width
13.5 mm
Ring End to Center Width
22.2 mm
Overall Length
102 mm
Bore Diameter
30 mm

Details

Item
Take Up Ball Bearing Mounted Units
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
System of Measurement
Metric
Slot Spacing
88.9 mm
Shaft Locking Type
Set Screw
Included Bearing
UC 206
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Bearing Material Grade
52100
Rolling Element Rows
1
Closure
Double Sealed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 206, Overall Height 113 mm, Overall Length 102 mm, Overall Width 37 mm, Ring End to Center Width 22.2 mm, Rod Hole Diameter 22 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 88.9 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.