Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Ball Bearing Mounted Units

  • Mfr # UCT207-22

  • Zoro # G412006901


product price: $70.89
/ea

Key Features

Overall Width
1.469 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Overall Length
4.031 in
Rod Hole Diameter
0.859 in
Ring End to Center Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT207-22
Zoro #
G412006901
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.469 in
Overall Length
4.031 in
Rod Hole Diameter
0.859 in
Ring End to Center Width
1 in
Bore Diameter
1 3/8 in
Slot Width
0.531 in
Inner Ring Width
1.689 in
Overall Height
5.094 in

Details

Item
Take Up Ball Bearing Mounted Units
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Included Bearing
UC 207-22
Bearing Insert Material
Steel
System of Measurement
Inch
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Slot Spacing
3.5 in
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Bearing Material Grade
52100
Rolling Element Rows
1
Closure
Double Sealed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 207-22, Overall Height 5.094 in, Overall Length 4.031 in, Overall Width 1.469 in, Ring End to Center Width 1 in, Rod Hole Diameter 0.859 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3.5 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.