Take Up Ball Bearing Mounted Units
Mfr # UCT207-23
Zoro # G712006908
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Overall Width
1.469 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Ring End to Center Width
1 in
Inner Ring Width
1.689 in
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT207-23
Zoro #
G712006908
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1.469 in
Ring End to Center Width
1 in
Inner Ring Width
1.689 in
Bore Diameter
1 7/16 in
Slot Width
0.531 in
Rod Hole Diameter
0.859 in
Overall Height
5.094 in
Overall Length
4.031 in
Details
Item
Take Up Ball Bearing Mounted Units
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Shaft Locking Type
Set Screw
Included Bearing
UC 207-23
Housing Material
Cast Iron
System of Measurement
Inch
Slot Spacing
3.5 in
Bearing Insert Material
Steel
Expansion Type
Fixed
Bearing Material Grade
52100
Rolling Element Rows
1
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 207-23, Overall Height 5.094 in, Overall Length 4.031 in, Overall Width 1.469 in, Ring End to Center Width 1 in, Rod Hole Diameter 0.859 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 3.5 in, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.