Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT207-35MM

  • Zoro # G412006895


product price: $59.85
/ea

Key Features

Included Bearing
UC 207
Bore Diameter
35 mm
System of Measurement
Metric
Overall Height
129 mm
Slot Width
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT207-35MM
Zoro #
G412006895
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
35 mm
Overall Height
129 mm
Slot Width
13.5 mm
Overall Width
37 mm
Inner Ring Width
42.9 mm
Ring End to Center Width
25.4 mm
Rod Hole Diameter
22 mm
Overall Length
102 mm

Details

Item
Take Up Ball Bearing Mounted Units
Included Bearing
UC 207
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Housing Material
Cast Iron
Slot Spacing
88.9 mm
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Expansion Type
Fixed
Closure
Double Sealed
Bearing Material Grade
52100

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 207, Overall Height 129 mm, Overall Length 102 mm, Overall Width 37 mm, Ring End to Center Width 25.4 mm, Rod Hole Diameter 22 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 88.9 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.