Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Ball Bearing Mounted Units

  • Mfr # UCT208-24

  • Zoro # G912006920


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Rod Hole Diameter
1.14 in
Housing Material
Cast Iron
Slot Width
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT208-24
Zoro #
G912006920
UPC #
-
Country of Origin
China

Dimensions

Rod Hole Diameter
1.14 in
Slot Width
0.688 in
Overall Length
4.5 in
Inner Ring Width
1.937 in
Bore Diameter
1 1/2 in
Ring End to Center Width
1.189 in
Overall Height
5.656 in
Overall Width
1.937 in

Details

Item
Take Up Ball Bearing Mounted Units
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Material
Steel
Included Bearing
UC 208-24
Slot Spacing
4 in
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Closure
Double Sealed
Bearing Material Grade
52100
Rolling Element Rows
1

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 208-24, Overall Height 5.656 in, Overall Length 4.5 in, Overall Width 1.937 in, Ring End to Center Width 1.189 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 4 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.