Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Ball Bearing Mounted Units

  • Mfr # UCT208-40MM

  • Zoro # G112006898


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
System of Measurement
Metric
Overall Width
49 mm
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bore Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT208-40MM
Zoro #
G112006898
UPC #
-
Country of Origin
China

Dimensions

Overall Width
49 mm
Bore Diameter
40 mm
Overall Height
144 mm
Inner Ring Width
49.2 mm
Overall Length
114 mm
Ring End to Center Width
30.2 mm
Slot Width
17.5 mm
Rod Hole Diameter
29 mm

Details

Item
Take Up Ball Bearing Mounted Units
Bearing Insert Material
Steel
System of Measurement
Metric
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Included Bearing
UC 208
Shaft Locking Type
Set Screw
Slot Spacing
101.6 mm
Housing Material
Cast Iron
Rolling Element Rows
1
Closure
Double Sealed
Expansion Type
Fixed
Bearing Material Grade
52100
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 208, Overall Height 144 mm, Overall Length 114 mm, Overall Width 49 mm, Ring End to Center Width 30.2 mm, Rod Hole Diameter 29 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 101.6 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.