Take Up Ball Bearing Mounted Units
Mfr # UCT209-27
Zoro # G412006932
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 11/16 in
Rod Hole Diameter
1.14 in
Slot Spacing
4 in
Overall Width
1.937 in
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT209-27
Zoro #
G412006932
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1 11/16 in
Rod Hole Diameter
1.14 in
Overall Width
1.937 in
Slot Width
0.688 in
Inner Ring Width
1.937 in
Ring End to Center Width
1.189 in
Overall Height
5.656 in
Overall Length
4.594 in
Details
Item
Take Up Ball Bearing Mounted Units
Slot Spacing
4 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Cast Iron
Included Bearing
UC 209-27
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Rolling Element Rows
1
Bearing Material Grade
52100
Expansion Type
Fixed
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 209-27, Overall Height 5.656 in, Overall Length 4.594 in, Overall Width 1.937 in, Ring End to Center Width 1.189 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 4 in, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.