Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT209-28 H4

  • Zoro # G312006940


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
1.937 in
Ring End to Center Width
1.189 in
Bore Diameter
1 3/4 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Slot Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT209-28 H4
Zoro #
G312006940
UPC #
-
Country of Origin
China

Dimensions

Inner Ring Width
1.937 in
Ring End to Center Width
1.189 in
Bore Diameter
1 3/4 in
Rod Hole Diameter
1.14 in
Slot Width
0.688 in
Overall Length
4.594 in
Overall Width
1.937 in
Overall Height
5.656 in

Details

Item
Take Up Ball Bearing Mounted Units
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Slot Spacing
4 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Cast Iron
Included Bearing
UC 209-28
Bearing Insert Material
Steel
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Bearing Material Grade
52100
Expansion Type
Fixed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 209-28, Overall Height 5.656 in, Overall Length 4.594 in, Overall Width 1.937 in, Ring End to Center Width 1.189 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 4 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.