Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT210-31

  • Zoro # G212006903


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.594 in
Ring End to Center Width
1.283 in
Rod Hole Diameter
1.14 in
Bore Diameter
1 15/16 in
Included Bearing
UC 210-31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT210-31
Zoro #
G212006903
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.594 in
Ring End to Center Width
1.283 in
Rod Hole Diameter
1.14 in
Bore Diameter
1 15/16 in
Inner Ring Width
2.031 in
Slot Width
0.688 in
Overall Height
5.875 in
Overall Width
1.937 in

Details

Item
Take Up Ball Bearing Mounted Units
Included Bearing
UC 210-31
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
Slot Spacing
4 in
System of Measurement
Inch
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Expansion Type
Fixed
Bearing Material Grade
52100

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 210-31, Overall Height 5.875 in, Overall Length 4.594 in, Overall Width 1.937 in, Ring End to Center Width 1.283 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 4 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.