Take Up Ball Bearing Mounted Units
Mfr # UCT210-32
Zoro # G612006909
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.875 in
Slot Spacing
4 in
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT210-32
Zoro #
G612006909
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5.875 in
Overall Width
1.937 in
Ring End to Center Width
1.283 in
Inner Ring Width
2.031 in
Overall Length
4.594 in
Bore Diameter
2 in
Rod Hole Diameter
1.14 in
Slot Width
0.688 in
Details
Item
Take Up Ball Bearing Mounted Units
Slot Spacing
4 in
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
Included Bearing
UC 210-32
System of Measurement
Inch
Bearing Insert Material
Steel
Bearing Material Grade
52100
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Closure
Double Sealed
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 210-32, Overall Height 5.875 in, Overall Length 4.594 in, Overall Width 1.937 in, Ring End to Center Width 1.283 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 4 in, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.