Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT210-50MM

  • Zoro # G712006892


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Rod Hole Diameter
29 mm
Overall Width
49 mm
Overall Length
117 mm
Overall Height
149 mm
Slot Width
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT210-50MM
Zoro #
G712006892
UPC #
-
Country of Origin
China

Dimensions

Rod Hole Diameter
29 mm
Overall Width
49 mm
Overall Length
117 mm
Overall Height
149 mm
Slot Width
17.5 mm
Bore Diameter
50 mm
Inner Ring Width
51.6 mm
Ring End to Center Width
32.6 mm

Details

Item
Take Up Ball Bearing Mounted Units
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Insert Material
Steel
Slot Spacing
101.6 mm
System of Measurement
Metric
Included Bearing
UC 210
Expansion Type
Fixed
Bearing Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 210, Overall Height 149 mm, Overall Length 117 mm, Overall Width 49 mm, Ring End to Center Width 32.6 mm, Rod Hole Diameter 29 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 101.6 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.